1 in. 232 psig Brass NPT Pressure Reducing Valve

Part #D003N8005  |  Item #7529757  |  Manufacturer Part #003N8005

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

IAPMO Listed: No

Material: Brass

Maximum Pressure: 232 psig

Maximum Temperature: 266

NSF Certified: No

Valve Size: 1 in

Valve Type: Pressure Reducing Valve