1 in. NPT Auto Drain

You last purchased this on
 
Danfoss

1 in. NPT Auto Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Danfoss

1 in. NPT Auto Drain

  • Fast #
  • Part #F4501SS
  • Item #2408021
  • Manufacturer Part #4501SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
400 psi
Valve Size:
1 in