1 in. Stainless Steel Female Threaded Check Valve

Part #F4201SS2  |  Item #2407505  |  Manufacturer Part #4201SS2

$ 54.62 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Lead Law Compliant: Yes

Length: 1-7/8 in

Material: Stainless Steel

Maximum Temperature: 180

NSF Certified: No

Pressure Class: 400#

UL Listed: No

Valve Body Style: 1 piece

Valve Size: 1 in

Valve Type: Check Valve