100E-Enviro Check® 1 in. Alloy Steel FNPT Check Valve

Part #F4201LE  |  Item #2251495  |  Manufacturer Part #4201LE

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enviro Check® body is cast from an unleaded alloy
  • Hex shaped for easy wrenching

Lead Law Compliant

Specifications

Collection: 100E-Enviro Check®

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Alloy Steel

Pressure Class: 400#

Valve Size: 1 in

Valve Type: Check Valve