Danfoss 1/2 in. Bronze Female Threaded Check Valve

F4029E

Manufacturer Part #: 4029E

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water
  • A heavy service valve, designed for water/sand concentration up to 5% by volume
  • Maximum recommended torque 15 in. lbs.
  • Meets SAE J1508

SPECIFICATIONS

End Connection 2
Female Threaded
End Connections
Female Threaded
Installation Type
Vertical Mount
Lead Law Compliant
Yes
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Type
Check Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday