0 items

Danfoss 80E-Enviro Check® 2 in. 400 psi Bronze IPS Spring Check Valve

F4034E

Valve Size

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
80E-Enviro Check®
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Lead Law Compliant
Yes
Material
Bronze
Pressure Class
400#
Valve Size
2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday