Danfoss
3/4 in. Angle Valve Body Sided Mount
Part #D013G8018 | Item #765109 | Manufacturer Part #013G8018
Call for Pricing
EACH
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Fitted with a packing gland assembly that is replaceable while the system is in operation
- Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation
- Valves remain normally open with no operator mounted
Documents
Specifications
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Material: Brass
Maximum Pressure: 10 psi
Maximum Temperature: 250
Type: D013G8018
Valve Size: 3/4 in
Valve Type: Thermostatic Mixing Valve