0 items

Danfoss 400 psi IPS Bronze Spring Check Valve

F403E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A heavy service valve, designed for water/sand concentration up to 5% by volume
  • Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
Valve Size
3/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday