Danfoss

Angleway for TUA and TUAE Expansion Valves

Part #D068U2075  |  Manufacturer Part #068U2075

Brand Model Compatibility:

TUA and TUAE Expansion Valves
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: TUA and TUAE Expansion Valves

End Connection 1: ODF

End Connection 2: Solder

End Connections: Solder;ODF

Inlet Outlet: 3/8 in inlet/ 1/2 in outlet

Material: Stainless Steel

Maximum Pressure: 500 psig

Refrigerant: R-22

UL Listed: No

Valve Type: Thermal Expansion Valve