Danfoss

C150E 1 in. 75# 400 psi Bronze FNPT Union x Single Union NPT Pressure Reducing Valve

Part #FC150001E  |  Manufacturer Part #C150001E

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASSE Standards: ASSE 1003

Collection: C150E

End Connection 1: FNPT Union

End Connection 2: Single Union NPT

End Connections: FNPT Union x Single Union NPT

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 400 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 75#

Valve Disc Material: EPDM

Valve Size: 1 in

Valve Type: Pressure Reducing Valve