0 items

Danfoss Dual Pressure Control Switch

D06052

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
144, 24
End Connection 1
Female Flared
End Connections
Female Flared
Energy Star Compliant
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Maximum Pressure
510 psig
Maximum Temperature
122
Temperature Range
-40 to 50 Deg C (-40 to 122 Deg F)
UL Listed
UL 873/UL E31024

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday