Danfoss

Model 208T 2 in. PVC Solvent Weld Check Valve

Part #F2134S  |  Manufacturer Part #2134S

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Model 208T

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Length: 6-11/32 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: No

Pressure Class: 100#

UL Listed: No

Valve Disc Material: Buna-N

Valve Size: 2 in

Valve Type: Check Valve