2 in. Cast Iron FNPT Ball Check Valve
Model 508 2 in. Cast Iron FNPT Ball Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Epoxy coated cast iron body with corrosion resistant phenolic "sinking ball
- Simple two bolt access cover for clean out
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-48
- Coating:
- Epoxy
- Collection:
- Model 508
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 6-27/32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- Phenolic
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 8 lb
- Width:
- 5-7/16 in