1/2 in. Solder Thermostatic Radiator Valve

You last purchased this on
 
Danfoss

RA2000 1/2 in. Solder Thermostatic Radiator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Danfoss

RA2000 1/2 in. Solder Thermostatic Radiator Valve

  • Fast #
  • Part #D013G8042
  • Item #1357271
  • Manufacturer Part #013G8042
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation
  • Valves remain normally open with no operator mounted
  • Fitted with a packing gland assembly that is replaceable while the system is in operation
  • Requires Certification

Specifications

Collection:
RA2000
End Connection 1:
Solder
End Connections:
Solder
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
10 psi
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve