RA2000 3/4 in. Angle Valve Body

Part #D013G8019  |  Item #765110  |  Manufacturer Part #013G8019

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Fitted with a packing gland assembly that is replaceable while the system is in operation
  • Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation
  • Valves remain normally open with no operator mounted

Specifications

Collection: RA2000

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Material: Brass

Maximum Pressure: 10 psi

Maximum Temperature: 250

Valve Size: 3/4 in

Valve Type: Thermostatic Mixing Valve