RA2001 86 Degree F Built Inch OP with Remote Dial

Part #D013G8252  |  Item #2031364  |  Manufacturer Part #013G8252

Call for Pricing EACH

Maximum Temperature:

86

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: RA2001

Material: Brass

Maximum Temperature: 86

Type: D013G8252

Valve Type: Thermostatic Mixing Valve