RA2002 1/8 in. NPT 1-Pipe Steam with Vacuum Breaker

Part #D013G0140  |  Item #1357260  |  Manufacturer Part #013G0140

Call for Pricing EACH

Valve Size:

1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: RA2002

End Connection 1: NPT

End Connection 2: FTP

End Connections: NPT x FTP

Maximum Pressure: 10 psi

Maximum Temperature: 250

Valve Size: 1/8 in

Valve Type: Thermostatic Mixing Valve