D'Angelo Metal Products

1/2 in. Chrome Threaded Check Valve

Part #DCPCVD  |  Manufacturer Part #DCPCVD

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Chrome

Maximum Pressure: 125 psi

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Size: 1/2 in

Valve Type: Check Valve