0 items

Dansway 1/4 in. Angle Extra Heavy Steel Pigtail Syphon

D22AX

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1/4 in
Material
Steel
Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday