*CVR* PN DANVILLE SCONCE

You last purchased this on
 

Danville *CVR* PN DANVILLE SCONCE

This product requires certification to purchase.
Brand image
You last purchased this on
 

Danville *CVR* PN DANVILLE SCONCE

  • Fast #
  • Part #HUD3100PNWS
  • Item #4343852
  • Manufacturer Part #3100-PN-WS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Danville
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel/White
ETL Listed:
No
Height:
13 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Crystal, Faux Silk
Number of Lights:
1
Type:
HUD3100PNWS
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
5-1/4 in