1- 1/2 in. Metal Grid Strainer Drain with Overflow and Cover Brushed Nickel
1- 1/2 in. Metal Grid Strainer Drain with Overflow and Cover Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with lavatory bowls with overflow
- Decorative cover conceals drain opening
- 1 1/2" drain with overflow cover and grid strainer
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Tailpiece Length:
- 8-1/2 in