0 items

Danze Eastham™ 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle

DD304115

Color Finish

Starting at $214.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 hole mount, 6" - 12" installation.
  • Enjoy a clear and crisp water stream, thanks to our laminar aerator
  • Laminar flow.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Eastham™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6 in
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Spout Height
3-1/8 in
Spout Reach
4-3/4 in
Spout Type
High Fixed
Trim Only
No
WaterSense Labeled
Yes
Width
17-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday