0 items

Danze 1/2 in. Single-Handle 4-Part Shower Diverter

DD113010BT

Valve Size

1/2 in

$151.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2" PEX Hot & Cold Inlets.
  • Back-to-back installation feature.
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 116
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
PEX
End Connection 2
PEX
Flow Rate
2 gpm
Height
6 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday