0 items

Danze Sirius® 1.4 gpm 2-Function Body Spray

DD460244

Color Finish

Starting at $64.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 14NPT connection
  • Ball joint mount allows directional setting
  • Brass and polymer construction
  • Spray settings: normal and massage

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.5 gpm
Height
3-7/16 in
IAPMO Listed
Yes
Length
3-7/16 in
Material
Brass
Material Type
HDPE
NSF Certified
No
WaterSense Labeled
No
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday