0 items

Danze 1.5 gpm 2-Setting Wall Mount Body Spray

DD460165

Color Finish

Starting at $66.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 14NPT connection
  • Ball joint mount allows directional setting
  • Brass and zinc construction
  • Spray settings: normal and massage

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.5 gpm
Height
3-1/2 in
IAPMO Listed
Yes
Length
3-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday