0 items

Danze Amalfi™ 1.75 gpm Pressure Balancing Tub and Shower Faucet with Single Lever Handle

DD511030T

Color Finish

Starting at $189.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter on spout.
  • Maximum flow rate 1.75 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Pressure Balance
Collection
Amalfi™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-5/8 in
Spout Type
Diverter
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday