0 items

Danze Eterno™ 1-Function Showerhead

DD460024

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features Air Injection™ technology which optimizes water intensity even at low pressures
  • Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
  • Single function offering a downpour spray effect with easy clean jets

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Eterno™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Length
4-9/16 in
Material
Brass
NSF Certified
No
Number Of Jets
40
Showerhead Function
Single
Spray Type
Downpour
WaterSense Labeled
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday