Danze Opulence™ 1-Hole Deckmount Pot Filler with Single Lever Handle
DD206557
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1, ASME A112.18.1M
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Collection
- Opulence™
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 2.5 gpm
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61-9
- Number of Handles
- Single Handle
- Spout Height
- 12-1/16 in
- Spout Reach
- 21 in
- Spout Type
- Swing
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday