1-Hole PEX-A Washerless Pressure Balance Rough-In Valve (Less Screwdriver Stop) in Rough Brass

You last purchased this on
 
Gerber Plumbing

1-Hole PEX-A Washerless Pressure Balance Rough-In Valve (Less Screwdriver Stop) in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

1-Hole PEX-A Washerless Pressure Balance Rough-In Valve (Less Screwdriver Stop) in Rough Brass

  • Fast #
  • Part #DD115505T
  • Item #5111416
  • Manufacturer Part #D115505T
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting bracket & plaster guard included.
  • Washerless cartridge.
  • Back-to-back installation feature.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M, ASME A112.18.1
ASSE Standards:
ASSE 116
Application:
Residential
CSA Certified:
No
Cartridge Type:
Washerless
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Faucet Connection:
PEX
Faucet Height:
3-1/8 in
Faucet Valve Type:
Washerless, Tub & Shower Pressure Balancing Valve
Height:
3-1/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Sink Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Width:
5-13/16 in