Danze

1-Hole Pressure Balancing Mixing Valve with Side Discharge Stop Brass in Clear

Part #DD112500BT  |  Manufacturer Part #D112500BT

Color/Finish:
Rough Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Back-to-back installation feature.
  • Combination ½" copper sweat/IPS 4-port hook up.
  • Meets ASSE 116 requirements.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

ASSE Standards: ASSE 116

Application: Residential

CSA Certified: No

Cartridge Type: Washerless

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: IPS

End Connection 2: IPS

Faucet Connection: IPS

Faucet Height: 5-7/8 in

Faucet Valve Type: [Washerless, Tub & Shower Rough-In Valve]

Height: 5-7/8 in

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 5-3/8 in