0 items

Danze Sirius™ 1-Hole Pressure Balancing Shower and Valve with Single Lever Handle and Rain Shower Showerhead

DD500544

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15" brass shower arm
  • 6" brass showerhead
  • Ceramic 1/2" pressure balance mixing valve with stops
  • Combination 1/2" copper sweat, IPS 4-port hook up
  • Lever handle

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Sirius™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
16-93/100 in
Faucet Connection
IPS, Sweat
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
8-33/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday