0 items

Danze Melrose™ 1-Hole Pressure Balancing Shower Trim Only and Valve with Single Lever Handle and Multifunction Showerhead

DD500511

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 14" NPT connection
  • All brass 6" shower arm
  • Ceramic pressure balance mixing valve with stops
  • Massage showerhead

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Melrose™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-33/50 in
Faucet Connection
IPS, NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
WaterSense Labeled
No
Width
7-9/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday