0 items

Danze Parma® Trim Line 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

DD453558

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 function spray/aerated stream.
  • Single hole mount
  • Snapback™ retraction system with Grip Lock™ weight.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Parma® Trim Line
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16-3/4 in
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-3/4 in
Spout Reach
8-7/8 in
Spout Swivel
360°
Spout Type
High Swivel
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday