0 items

Danze Opulence™ 1-Hole Vessel Filler Faucet with Single Lever Handle

DD225057

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" compression
  • Ceramic Disc Valve
  • Flow rate: 1.5 gpm
  • Includes metal grid strainer with cover for vessels with or without overflow
  • Porcelain Lever handles (Product shown with cross handles)
  • Single hole installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Opulence™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
10-1/16 in
Spout Reach
6 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday