Danze

1/2 in. Copper Sweat and IPS Pressure Balancing Valve

Part #DD115000T  |  Manufacturer Part #D115000T

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

ASSE Standards: ASSE 116

CSA Certified: No

Cartridge Type: Ceramic Disc

End Connection 1: [Copper Sweat, IPS]

End Connection 2: [Copper Sweat, IPS]

End Connection 3: [Copper Sweat, IPS]

End Connection 4: [Copper Sweat, IPS]

End Connections: Copper Sweat;IPS

Flow Rate: 2 gpm

Height: 6 in

IAPMO Listed: Yes

Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 3-5/8 in