2-5/8 x 5-5/8 in. Bathroom Sink Drain in Brushed Nickel
2-5/8 x 5-5/8 in. Bathroom Sink Drain in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- 20" pair
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Overflow Included:
- No
- Strainer Diameter:
- 2-5/8 in
- Tailpiece Length:
- 5-5/8 in
- Tailpiece Style:
- Straight