2-5/8 x 5-5/8 in. Bathroom Sink Drain in Tumbled Bronze
2-5/8 x 5-5/8 in. Bathroom Sink Drain in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl Depth: 7 1/2"
- Without overflow
- Shroud size: 8" x 9 3/4" x 11 11/16"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- GSA Approved:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-5/8 in
- Tailpiece Length:
- 5-5/8 in
- Tailpiece Style:
- Straight