Danze 1/2 in. NPT Deck Mount Roman Tub Faucet Valve

DD215500BT

Manufacturer Part #: D215500BT

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Installs in decks up to 3 1/2" thick
  • Fits Logan Square™ and Mid-Town™ roman tub trims only
  • Fits Logan Square and Mid-Town Roman Tub trims only

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Danze™ Logan Square™ and Mid-Town™
CSA Certified
No
Cartridge Type
Ceramic Disc
End Connections
NPT
IAPMO Listed
Yes
Installation Type
Deck Mount
Number of Handles
Two Handle
Type
DD215500BT
Valve Type
Roman Tub Rough-In Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday