Danze

1/2 in. Single-Handle Tub and Shower Pressure Balancing Valve

Part #DD112010BT  |  Manufacturer Part #D112010BT

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" PEX Hot & Cold Inlets.
  • Back-to-back installation feature.
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.

Specifications

ADA Compliant: No

ASSE Standards: ASSE 116

CSA Certified: No

Cartridge Type: Ceramic Disc

End Connection 1: IPS

End Connection 2: IPS

Height: 6 in

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6-3/4 in