0 items

Danze Sirius® 15 in. Shower Arm

DD481144

Color Finish

Starting at $126.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15" shower arm
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
Faucet Mount
Wall Mount
GSA Approved
No
Height
15 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Ceiling Mount
Length
15 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday