0 items

Danze Plymouth® 18 in. Towel Bar

DD441412

Color Finish

Starting at $36.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Matching faucet collection.
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Plymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
1-5/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
19-3/8 in
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday