0 items

Danze Bannockburn™ 18 in. Towel Bar

DD441600

Color Finish

Starting at $52.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to Install
  • Matching faucet collection
  • Mounting hardware included
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Collection
Bannockburn™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday