0 items

Danze Brandywood™ 2-1/2 x 3-27/50 in. Towel Ring

DD441131

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brandywood™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-37/100 in
Height
2-1/2 in
IAPMO Listed
No
Material
Metal
Width
3-27/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday