Danze 2-1/4 in. Touch Down Drain Assembly

DDA505207

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finger touch opens/closes drain.
  • Fits sinks with overflow.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
CARB OTC LEED Compliant
No
End Connection 2
UNEF
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
Tailpiece Length
8-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday