0 items

Danze Corsair™ 2.2 gpm 1-Hole Single Lever Handle Kitchen Faucet

DD456747

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic Disc Valve
  • Flow rate: 2.2 gpm at 60 psi
  • One hole installation
  • Quiet running hose with spring retraction
  • Spout height: 9 1/2"
  • Spout reach: 12"
  • Three function spray

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Corsair™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF;Compression
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-5/16 in
Spout Reach
11-7/8 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday