Danze Mono Round™ 2.5 gpm 1-Function Showerhead
DD460054
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- Not for Sale in CA
- CSA Certified
- No
- Collection
- Mono Round™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 3-1/2 in
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2.5 gpm
- GSA Approved
- No
- IAPMO Listed
- Yes
- ISO Specifications
- No
- Installation Type
- Wall Mount
- Length
- 4-3/8 in
- Material
- Brass
- NSF Certified
- No
- Number Of Jets
- 40
- Showerhead Function
- Single
- Spray Type
- Downpour
- WaterSense Labeled
- No
- Width
- 3-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday