0 items

Danze Mid-Town® 2.5 gpm 2-Hole Shower Faucet Trim with Single Lever Handle

DD500562T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum flow rate 2.5 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Mid-Town®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-11/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
8-11/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday