0 items

Danze Parma™ 2.5 gpm 3-Function Wall Mount Showerhead

DD460010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Boxed
  • Four function: regular, massage and aerated drench
  • Metal ball joint for angle adjustment of showerhead

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Parma™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
3-1/2 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
4 in
Material
Metal
Showerhead Function
3
Spray Type
Aerated Drench, Massage, Normal
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday