0 items

Danze Opulence™ 2.5 gpm Deckmount Kitchen Sink Faucet Pull-Down Spout 1/2 in. NPSM Connection with Single Lever Handle

DD454557

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 14 NPS connection
  • Ceramic Disc Valve
  • One hole installation
  • Quiet running hose with spring retraction
  • Spout height: 17 3/4"
  • Spout reach: 7 1/2"
  • Two function spray
  • With optional deck plate

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Opulence™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-11/16 in
Spout Reach
7-11/16 in
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday