0 items

Danze Versa™ 2.5 gpm Interlock Slide Bar Assembly

DD461723

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features Dual Valve™ technology which minimizes water pressure loss as setting change
  • Surge™ 5 Functions handshower: wide, centerjet, aeration, massage, and wide + centerjet
  • With 3'' Versa™ slide bar

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Versa™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Installation Type
Shower Arm Mount
Material
Brass
NSF Certified
No
Showerhead Function
5
Spray Type
Massage, Wide
Trim Only
No
WaterSense Labeled
No
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday